Caution, WATCH OVERHEAD CLEARANCE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477M05

  • Mfr # 477M05

  • Zoro # G5800739


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477M05
Zoro #
G5800739
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Caution
Sign Background Color
Yellow
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Chemical Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend
Watch Overhead Clearance
Metal Detectable
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mirror Print
No
Sign Header
Caution
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.