Caution, WATCH YOUR HEAD, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486T54

  • Mfr # 486T54

  • Zoro # G6304912


product price:  $17.89
/ea

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486T54
Zoro #
G6304912
UPC #
00194484292270
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Watch Your Head
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Mirror Print
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Write on Surface
No
Metal Detectable
No
Sign Header
Caution
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products