Caution, WATCH YOUR HEAD, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486T59

  • Mfr # 486T59

  • Zoro # G6243629


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T59
Zoro #
G6243629
UPC #
00194484292324
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Legend Style
Text
Sign Background Color
Yellow
Header Legend Color
Yellow
Header
Caution
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Write on Surface
No
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header
Caution
Chemical Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Legend
Watch Your Head
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Mirror Print
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.