Shop CONDOR

Caution, WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY., 5 in W x 3 1/2 in H, Vinyl, 479C36

  • Mfr # 479C36
  • Zoro # G5794113

product price: 
$
2.39
/ea

Key Features

Legend
WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY.
Sign Material
Vinyl
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479C36
Zoro #
G5794113
UPC #
00194484227609
Country of Origin
United States
Item
Safety Sign
Legend
WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1082
Sign Background Color
White
Legend Style
Symbol and Text
Header Background Color
Yellow
Header Legend Color
Black
Header
Caution
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Legend Pictogram Description
Low Overhead Clearance
Number of Printed Sides
1
Legend Pictogram ID
PEQM-61
Sign Legend
Watch Your Head. Low Clearance Could Result In Injury.
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Metal Detectable
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1082
Header Pictogram ID
PPIC-55
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Header Background Color
Yellow
Chemical Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Head. Low Clearance Could Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.