Shop CONDOR

Emergency, Safety Shower & Eye Wash Station, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 471D18

  • Mfr # 471D18
  • Zoro # G5181482

product price: 
$
4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Vinyl
Height
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471D18
Zoro #
G5181482
UPC #
00194484013684
Country of Origin
United States
Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
Emergency
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Corrosion Resistant
No
Sign Legend
Safety Shower & Eye Wash Station
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Legend Pictogram ID
PFSD-05, PFSD-78
Anti-Slip Surface
No
Sign Header
Emergency
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Emergency Shower, Eye Wash
ANSI Standards
ANSI Z535,ANSI Z358.1
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.