Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, 8, 1 PR
Mfr # 53CJ89
Zoro # G8095538
product price:Â $1.39
/pr
Sold in multiples of 12 for $16.68
Key Features
Color
Green
Size
8
Glove Size
8
Glove Materials
Nitrile
Glove Length
13 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53CJ89
Zoro #
G8095538
UPC #
190735940136
Country of Origin
India
Dimensions
Size
8
Glove Size
8
Glove Length
13 in
Glove Thickness
15 mil
Length
13"
Size - Numeric
8
Details
Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Straight
Glove Texture
Grain
Standards
FDA 21 CFR 177.2600, EN 388, EN 374
Resists
Solvents, Animal Fats and Other Chemicals
Supported / Unsupported
Unsupported
Application
In Food Processing, Manufacturing and Chemical Plants
Special Features
Wing Thumb
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
4
Brand and Series
Condor
Glove Liner Material
Flock
Description
Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 8, Color Green, Unsupported, Standards FDA 21 CFR 177.2600, EN 388, EN 374, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.