Chemical Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 476F92

  • Mfr # 476F92

  • Zoro # G5897549


product price: $23.99
/ea

Key Features

Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476F92
Zoro #
G5897549
UPC #
00194484187576
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z535, NFPA 12, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Material Properties
Rigid
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Legend Pictogram Description
Gas Hazard
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header
Warning
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header Text Color
Black
Legend Pictogram ID
PPEQ-519
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated.
Maximum Service Temperature
250 Degrees F
Header Pictogram ID
PPIC-55
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
NFPA Standard
NFPA 12
Corrosion Resistant
Yes
Number of Printed Sides
1
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.