Shop CONDOR

Chemical Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 475Y58

  • Mfr # 475Y58
  • Zoro # G5817003

product price: 
$
2.19
/ea

Key Features

Header
Caution
Legend
Hazardous Waste
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
475Y58
Zoro #
G5817003
UPC #
00194484182618
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Chemical Resistant
No
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Sign Legend
Hazardous Waste
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
Graffiti Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Sign Legend Background Color
Yellow
Material Properties
Flexible
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.