Chemical Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 476F48

  • Mfr # 476F48

  • Zoro # G5799862


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Fumes May Be Present
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476F48
Zoro #
G5799862
UPC #
00194484187170
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Warning
Legend
Fumes May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.132
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Fumes May Be Present
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Warning
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Style
Text
Mirror Print
No
Sign Header Background Color
Black, Orange
State Specific Sign
No
Metal Detectable
No
Sign Header Text Color
Black
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fumes May Be Present, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.