Chemical Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 475X30

  • Mfr # 475X30

  • Zoro # G5795522


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475X30
Zoro #
G5795522
UPC #
00194484181475
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g), OSHA 29 CFR 1926.441(b)(1)
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Header
Caution
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Check Battery Acid Before Connecting Charger
Sign Legend Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g), OSHA 29 CFR 1926.441(b)(1)
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check Battery Acid Before Connecting Charger, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.