Chemical Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 475Y61

  • Mfr # 475Y61
  • Zoro # G5796983
product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Hazardous Waste
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
475Y61
Zoro #
G5796983
UPC #
00194484182649
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header
Caution
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Legend Background Color
Yellow
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend
Hazardous Waste
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.