Chemical Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 476A89

  • Mfr # 476A89

  • Zoro # G5842930


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Hazardous Waste Oil
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476A89
Zoro #
G5842930
UPC #
00194484184766
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Danger
Legend
Hazardous Waste Oil
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Metal Detectable
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Style
Text
Material Properties
Flexible
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
Sign Legend Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Legend
Hazardous Waste Oil
Includes Mounting Hardware
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Oil, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.