Chemical Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 476D22
Mfr # 476D22
Zoro # G5819051
product price:Â $4.89
/ea
Sold in multiples of 3 for $14.67
Key Features
Header
Danger/Peligro
Legend
Poison/Veneno
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
476D22
Zoro #
G5819051
UPC #
00194484186029
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in
Description
Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Poison/Veneno, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.