Shop CONDOR

Chemical Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 475X85

  • Mfr # 475X85
  • Zoro # G5820208

product price: 
$
2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
H2S Poisonous Gas May Be Present
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475X85
Zoro #
G5820208
UPC #
00194484181987
Country of Origin
United States
Item
Chemical Sign
Header
Caution
Legend
H2S Poisonous Gas May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.55
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
Material Properties
Flexible
Sign Legend
H2S Poisonous Gas May Be Present
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Mirror Print
No
Metal Detectable
No
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Graffiti Resistant
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1926.55
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header
Caution
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend H2S Poisonous Gas May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.