Chemical Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 486A24

  • Mfr # 486A24

  • Zoro # G6307721


product price: $7.29
/ea

Key Features

Header
No Header
Legend
MEDICAL GASES NO SMOKING NO OPEN FLAMES
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A24
Zoro #
G6307721
UPC #
00194484284312
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
No Header
Legend
MEDICAL GASES NO SMOKING NO OPEN FLAMES
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z535, CGA P-1, NFPA 55, 99, OSHA 29 CFR 1910.101(a), OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
NFPA Standard
NFPA 55, NFPA 99
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.101(a)
Legend Pictogram ID
PFXG-02, PFXG-07
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Format
Other Format
Mirror Print
No
Sign Legend
Medical Gases No Smoking No Open Flames
State Specific Sign
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Header
No Header
Write on Surface
No
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Smoking, Fire
Average Outdoor Durability
2 yr
Material Properties
Flexible
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Medical Gases No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.