Danger Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 478F91

  • Mfr # 478F91

  • Zoro # G5861812


product price:  $13.39
/ea

Key Features

Header
Danger
Legend
FLAMMABLE GAS KEEP FIRE OR FLAME AWAY NO SMOKING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
478F91
Zoro #
G5861812
UPC #
00194484212360
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
FLAMMABLE GAS KEEP FIRE OR FLAME AWAY NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Material Properties
Rigid
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend
Flammable Gas Keep Fire Or Flame Away No Smoking
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend Background Color
White
Write on Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas Keep Fire Or Flame Away No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.