Chemical Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 486A31

  • Mfr # 486A31

  • Zoro # G6248608


product price: $7.29
/ea

Key Features

Header
No Header
Legend
CAUTION: OXIDIZING GASES STORED WITHIN NO SMOKING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A31
Zoro #
G6248608
UPC #
00194484284381
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
No Header
Legend
CAUTION: OXIDIZING GASES STORED WITHIN NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, CGA P-1, NFPA 55, 99, OSHA 29 CFR 1910.101(a), OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Chemical Resistant
No
Protective Coating
No Protective Coating
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
Caution: Oxidizing Gases Stored Within No Smoking
Sign Format
Other Format
Glow In The Dark
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.101(a)
Sign Header
No Header
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI 969 Compliant
No
NFPA Standard
NFPA 55, NFPA 99
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Mounting Location
Wall
Mirror Print
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution: Oxidizing Gases Stored Within No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.