Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 475Z27

  • Mfr # 475Z27

  • Zoro # G5861937


product price:  $9.39
/ea

Key Features

Header
Danger
Legend
Corrosives Avoid Contact With Eyes And Skin
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475Z27
Zoro #
G5861937
UPC #
00194484183264
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Corrosives Avoid Contact With Eyes And Skin
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Legend Pictogram ID
PCHL-29
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Legend Pictogram Description
Corrosive
Mounting Pattern
4 Corner
Sign Legend
Corrosives Avoid Contact With Eyes And Skin
Metal Detectable
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
Danger
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosives Avoid Contact With Eyes And Skin, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.