Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 475Y33

  • Mfr # 475Y33

  • Zoro # G5836201


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Chlorine Area Hazardous Contact May Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475Y33
Zoro #
G5836201
UPC #
00194484182380
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
Chlorine Area Hazardous Contact May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Header Background Color
Yellow
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Includes Mounting Hardware
No
Legend Pictogram ID
PCHL-16
Sign Header
Caution
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Sign Legend
Chlorine Area Hazardous Contact May Result In Injury.
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Text Color
Black
Header Pictogram ID
PPIC-55
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Legend Pictogram Description
Skull And Crossbones
Mirror Print
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Background Color
Yellow
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chlorine Area Hazardous Contact May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.