Shop CONDOR

Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 475Z88

  • Mfr # 475Z88
  • Zoro # G5779809

product price: 
$
16.99
/ea

Key Features

Header
Danger
Legend
Chlorine Contact Will Cause Burns Or Severe Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475Z88
Zoro #
G5779809
UPC #
00194484183837
Country of Origin
United States
Item
Chemical Sign
Header
Danger
Legend
Chlorine Contact Will Cause Burns Or Severe Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-61
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PCHL-16
Mirror Print
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Background Color
Red
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Chlorine Contact Will Cause Burns Or Severe Injury.
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
State Specific Sign
No
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Skull And Crossbones
Sign Header
Danger
Material Properties
Rigid
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chlorine Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.