Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 475Z95

  • Mfr # 475Z95

  • Zoro # G5888360


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Z95
Zoro #
G5888360
UPC #
00194484183905
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend
Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death.
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132
Mirror Print
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Chemical Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Red
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Legend Pictogram ID
PCHL-16
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Legend Pictogram Description
Skull And Crossbones
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header
Danger
Header Pictogram ID
PPIC-61
Write on Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Corrosion Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.