Shop CONDOR

Chemical Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 475Y52

  • Mfr # 475Y52

  • Zoro # G5890232


product price:  $6.89
/ea

Key Features

Header
Caution
Legend
Hazardous Material
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475Y52
Zoro #
G5890232
UPC #
00194484182564
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
Hazardous Material
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Hazardous Material
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Write on Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
Sign Format
Traditional OSHA
Number of Printed Sides
1
Anti-Slip Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Header
Caution
Chemical Resistant
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.