Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker Lockout, Red, 2-1/2" H

  • Mfr # 437R22

  • Zoro # G4427138


product price: $14.39
/ea

Key Features

Maximum Number of Padlocks
1
Material
Polycarbonate
For Maximum Padlock Shackle Diameter
5/16 in
Color
Red
Overall Width
3.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R22
Zoro #
G4427138
UPC #
-
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Overall Width
3.67 in
Overall Length
4 in
Overall Height
2.5 in
Length
4 in
Height
2 1/2 in

Details

Item
Circuit Breaker Lockout
Maximum Number of Padlocks
1
Material
Polycarbonate
Color
Red
Standards
OSHA 1910.147
Circuit Breaker Voltage
480/600
Circuit Breaker Poles
3
Max. Number of Padlocks
1
Features
Thumb Screw Tightening Mechanism
For Use With
Circuit Breaker Switches
Includes
Cleat
OSHA Compliant
Yes
Lockout Type
Clamp-On with Screw
Mount Type
Clamp-On with Screw
For Voltage
480/600V AC
Lockout Material
Polycarbonate
For Circuit Breaker Type
Single Pole
Circuit Breaker Lockout Type
Clamp-On
Lockout Color
Red

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage 480/600V AC, Maximum Number of Padlocks 1, Overall Height 2.5 in, Overall Length 4 in, Overall Width 3.67 in, Features Thumb Screw Tightening Mechanism, For Use With Circuit Breaker Switches, Includes Cleat, Lockout Color Red, Lockout Material Polycarbonate, Mount Type Clamp-On with Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.