Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Lime, Zipper, Mesh, Non-Contras
Mfr # 786F37
Zoro # G206458541
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Static No
- ANSI Type Type R, Class 2
- ANSI Class 2
- Includes Microphone Tab No
- Vest Features Breathable Fabric
Product Information
- Brand Condor
- MFR # 786F37
- Zoro # G206458541
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Maximum Chest Size | 54 in |
Length | 28 1/2 in |
Size | XL |
Minimum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Details
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, EEEE, 13, Blue, PR (MIDEVOLBL-13-4E)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- LABELMASTER Triple Rinsed Container Labl, 6"x6", PK100 (TR333)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10 (TDF720VPR)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F45)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F34)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F43)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F51)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA0)
- CONDOR Breakaway Vest, Orange/Red, L/XL (53YN38)
- CONDOR High-Visibility Vest, Vertical Stripe, Lime, Mesh Polyester, Hook and Loop, Universal (53YL98)
- Condor High Visibility Clothing