CLEAN UP AFTER YOUR DOG DOG WASTE TRANSMITS DISEASE, 14 in W x 10 in H, 485L95

  • Mfr # 485L95
  • Zoro # G6306148
product price: 
$
23.99
/ea

Key Features

Legend
CLEAN UP AFTER YOUR DOG DOG WASTE TRANSMITS DISEASE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485L95
Zoro #
G6306148
UPC #
00194484277468
Country of Origin
United States
Item
Safety Sign
Legend
CLEAN UP AFTER YOUR DOG DOG WASTE TRANSMITS DISEASE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Printed Language
English
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Sign Background Color
Black, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
No
Legend Style
Symbol and Text
Header
No Header
Legend Color
Green, White
Sign Legend Text Color
Brown, Green, White
Glow In The Dark
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-267
Mirror Print
No
State Specific Sign
No
Sign Legend Background Color
Brown, White
Sign Mounting Location
Wall
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Legend Pictogram Description
Person Picking Up After Dog
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Clean Up After Your Dog Dog Waste Transmits Disease
Anti-Slip Surface
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Clean Up After Your Dog Dog Waste Transmits Disease, Sign Legend Background Color Brown, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.