Shop MARKETLAB
See all product information
Create Account
Signs
- Mfr # 11708
- Zoro # G224151684
product price:Â
$
86.39
/ea
Key Features
Depth
1/25 in
State Specific Regulations
No
Glow In The Dark
No
Thickness
0.04 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11708
- Zoro #
- G224151684
- UPC #
- 811571031870
- Country of Origin
- United States
- Item
- MRI Zone Sign
- State Specific Regulations
- No
- Glow In The Dark
- No
- Sign Shape
- Horizontal Rectangle
- Sign Mounting Style
- Double-Sided Tape
- Sign Header
- Caution
- Includes
- Double-Sided High-Tack Tape
- IMO Standards
- No
- Product Type
- MRI Zone Sign
- Retroreflective Grade
- No
- Standards
- OSHA
- Sign Legend
- MRI Zone III
Dimensions
- Depth
- 1/25 in
- Thickness
- 0.04 in
- Width
- 12 in
- Height
- 8 in
Description
MRI Zone Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend MRI Zone III
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.