CLEAN UP AFTER YOUR DOG DOG WASTE TRANSMITS DISEASE, 14 in W x 10 in H, Horizontal Rectangle, 485L97

  • Mfr # 485L97

  • Zoro # G6288812


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
CLEAN UP AFTER YOUR DOG DOG WASTE TRANSMITS DISEASE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485L97
Zoro #
G6288812
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
CLEAN UP AFTER YOUR DOG DOG WASTE TRANSMITS DISEASE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Sign Background Color
Black, White
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Green, White
Sign Legend Text Color
Brown, Green, White
Glow In The Dark
No
Material Properties
Rigid
Anti-Slip Surface
No
Legend Pictogram Description
Person Picking Up After Dog
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Legend Background Color
Brown, White
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
State Specific Sign
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend
Clean Up After Your Dog Dog Waste Transmits Disease
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PPIC-267
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Header
No Header
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Clean Up After Your Dog Dog Waste Transmits Disease, Sign Legend Background Color Brown, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.