CLEAN UP AFTER YOURSELF, YOUR MOTHER DOESN'T WORK HERE, 10 in W x 7 in H, Vertical Rectangle, 468X95

  • Mfr # 468X95

  • Zoro # G5218521


product price: $8.79
/ea

Key Features

Legend
CLEAN UP AFTER YOURSELF, YOUR MOTHER DOESN'T WORK HERE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X95
Zoro #
G5218521
UPC #
00194484041014
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
CLEAN UP AFTER YOURSELF, YOUR MOTHER DOESN'T WORK HERE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
Blank
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Header Legend Color
Black
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Glow In The Dark
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Graffiti Resistant
Yes
Sign Legend
Clean Up After Yourself, Your Mother Doesn't Work Here
Mirror Print
No
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Clean Up After Yourself, Your Mother Doesn't Work Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.