Shop CONDOR

Eye Wash Station/Estacion Para Lavar Los Ojos, 7 in W x 10 in H, Rectangle, Polyethylene, 470Z49

  • Mfr # 470Z49
  • Zoro # G5241028

product price: 
$
6.59
/ea

Key Features

Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470Z49
Zoro #
G5241028
UPC #
00194484012878
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header
No Header
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English, Spanish
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Background Color
Green; White
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535,ANSI Z358.1
Chemical Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.