Zoro Homepage

Clear Anti-Slip Tape

  • Mfr # 810JD8

  • Zoro # G210030894


product price: $34.19
/ea

Key Features

Standards
ADA, OSHA
Tape Backing Construction
Film
Tape Adhesive Material
Acrylic
Sub-Brand
Safety Track
Minimum Tape Performance Temperature
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810JD8
Zoro #
G210030894
UPC #
717364005144
Country of Origin
United States

Dimensions

Tape Thickness
21 mil
Grit Size
60
Imperial Tape Width
3 in
Imperial Tape Length
60 ft

Description

Clear Anti-Slip Tape, Clear, 3 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 21 mil, Abrasive Grade Coarse Abrasive, Tape Adhesive Material Acrylic, Tape Brand Jessup, Safety Track, 3307, Environment Indoor and Outdoor, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.