Shop CONDOR

Coated General Purpose Gloves, Nitrile, Foam, Full, 6 Abrasion Level, 1 PR

  • Mfr # GGS_114424
  • Zoro # G715544193

product price: 
$
4.19
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
6
Silicone-Free
No
Glove Coating Finish
Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GGS_114424
Zoro #
G715544193
UPC #
-
Country of Origin
China
Item
Coated General Purpose Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
6
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388,ANSI/ISEA 105
Glove Construction
Seamless Knit
Insulated
No
Latex-Free
No
Cuff Style
Knit
Glove Lining Material
Nylon
Series
Condor
Fabric Weight
23 oz
Double-Dipped
Yes
Pairs per Package
1
Palm Type
Coated
Reversible
No
Glove Hand Style
Left and Right
EN 388 Rating
4121X
Base Coating Coverage
Full
Finger Coverage
Full Finger
Base Coating Material
Nitrile
Knit Material Color
White
Glove Coating Color
Black/Blue
Sold As
Pair
Glove Features
Dexterity, Solid Grip
Hem Style
Finished
Includes Finger Fourchettes
No
Knit Material
Nylon
Cuff Color
Yellow
Task and Chore Glove Style
Knit
Hand Protection Style
Glove
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Reflective Backing
No

Dimensions

Glove Size
M
Thickness
15 ga
Glove Length
10 in
Size- Numeric
8
Size- Alpha
M

Description

Coated General Purpose Gloves, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4121X, Standards EN388,ANSI/ISEA 105, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, High Abrasion, High Grip, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.