Shop CONDOR
See all product information
Create Account
Coated General Purpose Gloves, Nitrile, Foam, Full, 6 Abrasion Level, 1 PR
- Mfr # GGS_114427
- Zoro # G515544195
product price:Â
$
4.19
/pr
Key Features
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
6
Silicone-Free
No
Glove Coating Finish
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GGS_114427
- Zoro #
- G515544195
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
- Thickness
- 15 ga
- Glove Length
- 11.25 in
- Size- Alpha
- 2XL
- Size- Numeric
- 11
Description
Coated General Purpose Gloves, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4121X, Standards EN388,ANSI/ISEA 105, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, High Abrasion, High Grip, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.