Coated Gloves, L, Yellow, PR

  • Mfr # 879GM3
  • Zoro # G222886724
product price: 
$
4.79
/pr

Key Features

Glove Coating Finish
Sandy
Knit Material
Acrylic Terry
Thickness
15 ga
Reversible
No
ANSI/ISEA Abrasion Level
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
879GM3
Zoro #
G222886724
UPC #
-
Country of Origin
China
Glove Coating Finish
Sandy
Knit Material
Acrylic Terry
Reversible
No
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
ANSI/ISEA Cut Level
A1
Pairs per Package
1
Glove Construction
Seamless Knit
Base Coating Coverage
Palm
Base Coating Material
Latex
Item
Coated Gloves
Includes Finger Fourchettes
No
Cuff Color
Yellow
Reflective Backing
No
Sold As
Pair
Silicone-Free
No
Glove Coating Material
Latex
Finger Coverage
Full Finger
Standards
ANSI/ISEA 105, EN388, EN511
Hand Protection Style
Glove
Hem Style
Finished
Lint-Free
No
EN 388 Rating
2131A
Glove Coating Color
Black
Task and Chore Glove Style
Seamless Knit
Knit Material Color
Yellow
ANSI/ISEA Puncture Level
2
Glove Lining Material
Acrylic Terry
Double-Dipped
Yes
Latex-Free
No
Glove Coating Coverage
Palm
Touchscreen Compatible
Yes
Glove Insulation Material
Acrylic Terry
Palm Type
Coated
Glove Hand Style
Left and Right
Glove Features
High-Visibility, Touchscreen Compatible
Series
Condor
Includes Reinforced Thumb Crotch
No

Dimensions

Thickness
15 ga
Size- Alpha
L
Glove Length
10.5 in
Size- Numeric
9

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic Terry, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Acrylic Terry, Leather Palm Material Not Applicable, EN 388 Rating 2131A, Standards ANSI/ISEA 105, EN388, EN511, Surface Resistivity Not Applicable, Base Coating Material Latex, Palm Type Coated

Ratings & reviews