Coated Gloves, XL, Yellow, PR

  • Mfr # 879GM4
  • Zoro # G522886240
product price: 
$
4.79
/pr

Key Features

Includes Reinforced Thumb Crotch
No
Glove Length
10.88 in
Cuff Style
Knit
Glove Features
High-Visibility, Touchscreen Compatible
Hem Style
Finished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
879GM4
Zoro #
G522886240
UPC #
-
Country of Origin
China
Includes Reinforced Thumb Crotch
No
Cuff Style
Knit
Glove Features
High-Visibility, Touchscreen Compatible
Hem Style
Finished
Glove Lining Material
Acrylic Terry
Silicone-Free
No
Finger Coverage
Full Finger
Knit Material Color
Yellow
Glove Hand Style
Left and Right
Base Coating Material
Latex
Glove Coating Finish
Sandy
Task and Chore Glove Style
Seamless Knit
Series
Condor
Standards
ANSI/ISEA 105, EN388, EN511
Double-Dipped
Yes
ANSI/ISEA Cut Level
A1
Base Coating Coverage
Palm
Glove Coating Coverage
Palm
Knit Material
Acrylic Terry
EN 388 Rating
2131A
Hand Protection Style
Glove
Lint-Free
No
ANSI/ISEA Abrasion Level
3
Latex-Free
No
Pairs per Package
1
ANSI/ISEA Puncture Level
2
Item
Coated Gloves
Palm Type
Coated
Glove Coating Material
Latex
Reflective Backing
No
Reversible
No
Glove Construction
Seamless Knit
Glove Insulation Material
Acrylic Terry
Includes Finger Fourchettes
No
Glove Coating Color
Black
Cuff Color
Yellow
Sold As
Pair
Touchscreen Compatible
Yes

Dimensions

Glove Length
10.88 in
Size- Alpha
XL
Thickness
15 ga
Size- Numeric
10

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic Terry, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Acrylic Terry, Leather Palm Material Not Applicable, EN 388 Rating 2131A, Standards ANSI/ISEA 105, EN388, EN511, Surface Resistivity Not Applicable, Base Coating Material Latex, Palm Type Coated

Ratings & reviews