Coated Gloves, Latex, Crinkled, Palm, 3 Abrasion Level, Gray/Blue, S (7) 1 PR

  • Mfr # 48UR52

  • Zoro # G4245276


product price: $3.59
/pr
Sold in multiples of 12 for $43.08

Key Features

Color
Gray/Blue
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UR52
Zoro #
G4245276
UPC #
190735894538
Country of Origin
Multiple

Dimensions

Glove Size
S (7)
Thickness
10 ga
Glove Length
8-55/64"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Gray/Blue
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
EN388 4143
Glove Construction
Seamless Knit
Insulated
No
Resists
Abrasions, Cuts, Tear, Punctures
Suggested Use Environment
Dry
ANSI/ISEA Cut Level
1
ANSI/ISEA Puncture Level
0
Application
Construction Work, Industrial Assembling
Thumb Style
Natural
ANSI Cut Grams
377
ANSI/ISEA Cut Load
377
Latex-Free
No
Brand and Series
Condor
Glove Materials
Polyester
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Double-Dipped
No
Glove Coating Color
Blue
Hem Style
Finished
EN 388 Rating
3142X
Glove Hand Style
Left and Right
Palm Type
Coated
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Lint-Free
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Knit Material Color
Gray
Cuff Color
Gray
Coating Type
Dipped
Minimum Temperature
Not Rated
Reversible
No
Glove Lining Material
Polyester

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3142X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.