Coated Gloves, Nitrile, Fish Net Pattern on Palm, Palm, 3 Abrasion Level, Blue, XL 1 PR

  • Mfr # 20GZ68

  • Zoro # G9511914


product price: $4.39
/pr

Key Features

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20GZ68
Zoro #
G9511914
UPC #
190735053423
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga
Glove Length
10"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Fish Net Pattern on Palm
Standards
EN388 2121
Glove Construction
Seamless Knit
Resists
Abrasions, Cuts, Tear, Punctures
Suggested Use Environment
Dry/Light Oil
Insulated
No
Thumb Style
Wing
Application
General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Brand and Series
Condor
Glove Materials
Nylon
Latex-Free
No
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
Sold As
Pair
Minimum Temperature
Not Rated
Palm Type
Coated
Hand Protection Style
Glove
Knit Material Color
Blue
Glove Coating Color
Black
Coating Type
Dipped
Hem Style
Finished
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Double-Dipped
No
Reversible
No
Cuff Color
Navy
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Lint-Free
No
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
EN 388 Rating
3121X
Glove Lining Material
Polyester

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.