Coated Gloves, Nitrile, Textured, 4-Mar, 3 Abrasion Level, White, S (7) 1 PR
Mfr # 29JV96
Zoro # G8492827
product price: $4.69
/pr
Sold in multiples of 12 for $56.28
Key Features
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29JV96
Zoro #
G8492827
UPC #
190735057308
Country of Origin
China
Dimensions
Glove Size
S (7)
Thickness
15 ga.
Glove Length
9 3/4"
Size
S
Glove Length Style
Standard
Size- Numeric
7
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.