Condor

Coated Gloves, Nylon Span, Nitrile, XL, PR


product price: $3.39
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Gray
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 4
  • Silicone-Free No
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 10 in

Details

Item Coated Gloves
Color Black/Gray
Glove Coating Material Nitrile
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level 4
Silicone-Free No
Glove Coating Finish Sandy
Thickness 15 ga
Standards ANSI105, EN388
Glove Construction Seamless Knit
Glove Liner Material Nylon/Spandex(R)
Glove Coating Color Black
Glove Hand Style Left and Right
Insulated No
Glove Lining Material Nylon, Spandex(R)
Finger Coverage Full Finger
Cuff Style Knit
ANSI/ISEA Abrasion Cycles 8,000
EN 388 Rating 4131A
Knit Material Color Gray
Touchscreen Compatible No
Knit Material Nylon
Includes Reinforced Thumb Crotch No
Double-Dipped No
Coating Type Dipped
Glove Materials Nitrile/Nylon/Spandex(R)

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, EN 388 Rating 4131A, Standards ANSI105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.