Shop CONDOR
See all product information
Coated Gloves, Polyurethane, Flat, Palm and Fingers, Not Rated Abrasion Level, Black, XS 1 PR
Mfr # 55NR52
Zoro # G900017679
product price:Â $2.15
/pr
Sold in multiples of 6 for $12.90
Key Features
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55NR52
Zoro #
G900017679
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XS
Thickness
13 ga
Glove Length
8 1/2 in
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Flat
Glove Construction
Seamless Knit
Glove Materials
Polyester/Polyurethane
Base Coating Coverage
Palm and Fingers
Latex-Free
No
Base Coating Material
Polyurethane
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Polyurethane, Glove Performance High Dexterity, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.