Coated Gloves, Polyurethane, Flat, Palm and Fingers, Not Rated Abrasion Level, Black, L 1 PR

  • Mfr # 55NR49

  • Zoro # G600017689


product price:  $2.15
/pr
Sold in multiples of 6 for $12.90

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55NR49
Zoro #
G600017689
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13 ga
Glove Length
10 in

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Flat
Glove Construction
Seamless Knit
Glove Materials
Polyester/Polyurethane
Latex-Free
No
Base Coating Material
Polyurethane
Base Coating Coverage
Palm and Fingers

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Polyurethane, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.