Zoro Homepage

Coated Gloves, Polyurethane, Smooth, Fingertips, 1 Abrasion Level, White, L (9) 1 PR

  • Mfr # 48UP78

  • Zoro # G4149945


product price: $1.59
/pr
Sold in multiples of 12 for $19.08

Key Features

Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UP78
Zoro #
G4149945
UPC #
190735894682
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga.
Glove Length
9"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 111XX, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.