Shop CONDOR

Coated Gloves, XL, Gray, PR

  • Mfr # 879GM9
  • Zoro # G122887166

product price: 
$
7.65
/pr

Key Features

Knit Material Color
Gray
Thickness
15 ga
Glove Coating Color
Black
Latex-Free
No
Includes Reinforced Thumb Crotch
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
879GM9
Zoro #
G122887166
UPC #
-
Country of Origin
China
Knit Material Color
Gray
Glove Coating Color
Black
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Reflective Backing
No
Reversible
No
Standards
ANSI/ISEA 105, EN388, EN511
Glove Features
Cut Protection, Touchscreen Compatible
ANSI/ISEA Cut Level
A3
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Base Coating Material
Latex
Cuff Style
Knit
Series
Condor
Glove Coating Coverage
3/4
Double-Dipped
Yes
Touchscreen Compatible
Yes
Glove Insulation Material
Acrylic Terry
Base Coating Coverage
3/4
EN 388 Rating
3342C
Glove Coating Finish
Sandy
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Abrasion Level
4
Glove Coating Material
Latex
ANSI/ISEA Puncture Level
3
Hem Style
Finished
Palm Type
Coated
Glove Lining Material
Acrylic Terry
Lint-Free
No
Sold As
Pair
Cuff Color
Black, Gray
Silicone-Free
No
Knit Material
Acrylic Terry
Glove Construction
Seamless Knit
Item
Coated Gloves

Dimensions

Size- Alpha
XL
Thickness
15 ga
Size- Numeric
10
Glove Length
10.88 in

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic Terry, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Acrylic Terry, Leather Palm Material Not Applicable, EN 388 Rating 3342C, Standards ANSI/ISEA 105, EN388, EN511, Surface Resistivity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.