Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4KXJ1
Zoro #
G0089354
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Length
33-1/2"
Fits Chest Size
48" to 50"
Details
Item
Cold Storage Parka
Color
Black
Material
Nylon
Fabric Weight
10 oz
Closure Type
Zipper/Magnets
Gender
Men's
Lining Material
Nylon/Polyester
Insulated
Yes
Number of Outside Pockets
6
Standards
16 CFR part 1610 Standard
Includes
Insulation
Binding
Zipper/Magnets
Pockets
6
Description
Cold Storage Parka, Gender Men's, Material Nylon, Fabric Weight 10 oz, Number of Outside Pockets 6, Color Black, Length 33-1/2 In., Lining Material Nylon/Polyester, Size XL, Includes Insulation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.