Shop All Disposable Suits & Coveralls
Condor
Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper
Mfr # 26W754
Zoro # G5204552
product price: $46.95
/pk 25, $1.88/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Series Condor
- Features Open Wrists and Ankles
- Fits Waist Size 45.5 in to 49 in
Product Information
- Brand Condor
- MFR # 26W754
- Zoro # G5204552
- UPC # 190735055571
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 45.5 in to 49 in |
Fits Chest Size | 45 1/2 in to 48 3/4 in |
Length | 41-5/16" (Body Length) |
Waist Size - Minimum | 45 1/2 in |
Named Size | 2XL |
Chest Size - Minimum | 45 1/2 in |
Waist Size - Maximum | 49 in |
Height - Minimum | 74 in |
Height - Maximum | 76 1/2 in |
Chest Size - Maximum | 48 3/4 in |
Details
Description
Collared Disposable Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/2 in, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Open Wrists and Ankles, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 76 1/2 in, Height - Minimum 74 in, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-1125-595-BK)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 7, PR (VW90-7)
- CONDOR Full Body Harness, Universal, Polyester (19F378)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 12 (26256)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W808)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN7)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK6)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C550)
- CONDOR Collared Disposable Coveralls, 3XL, 25 PK, White, Polypropylene, Zipper (26W755)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL9)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLXL0012NF)
- Condor Workwear and Protective Clothing