Condor

Collared Disposable Coveralls, 2XL, 6 PK, White, Zipper


product price: $25.39
/pk 6, $4.23/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
  • Inseam 31 3/4 in
  • Seam Style Serged
  • Coverall Style Collared Coverall
  • Closure Type Zipper
See all product information

Product Information

Dimensions

Fits Chest Size 30-1/4 in
Length 41-5/16" (Body Length)
Named Size 2XL

Details

Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Inseam 31 3/4 in
Seam Style Serged
Coverall Style Collared Coverall
Closure Type Zipper
Series Condor
Color White
Material Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric
Item Collared Disposable Coveralls
Fabric Weight 1.9 oz
Features Open Wrists and Ankles
Cuff Style Open
Ankle Closure Open
Hazard Protection Type Dry Particulate, Reduced Spray

Description

Collared Disposable Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Features Open Wrists and Ankles, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.