Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4TVT4
Zoro #
G0098463
UPC #
-
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
35" to 36"
Length
42"
Details
Item
Collared Lab Coat
Number of Pockets
3
Cuff Style
Open
Color
White
Material
Polyester/Cotton
Closure Type
Snaps
Industry Type
Healthcare
Gender
Women's
Features
Side Slits
Description
Collared Lab Coat, Closure Type Snaps, Color White, Features Side Slits, Gender Women's, Material Polyester/Cotton, Number of Pockets 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.