Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4TVR3
Zoro #
G0098366
UPC #
-
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
39 in to 40 in
Length
43 in
Details
Item
Collared Lab Coat
Number of Pockets
3
Cuff Style
Open
Color
White
Material
Polyester/Cotton
Closure Type
Buttons
Gender
Men's
Industry Type
Healthcare
Features
Side Slits
Product Type
Lab Coat
Description
Collared Lab Coat, Closure Type Buttons, Color White, Features Side Slits, Gender Men's, Material Polyester/Cotton, Number of Pockets 3, Product Type Lab Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.