Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4TWD6
Zoro #
G0099111
UPC #
190735102251
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
36" to 38"
Length
44"
Details
Item
Collared Lab Coat
Number of Pockets
3
Cuff Style
Open
Color
White with Black Pinstrips
Material
Polyester/Nylon
Closure Type
Buttons
Gender
Men's
Industry Type
Healthcare
Features
Moisture Resistant Finish
Description
Collared Lab Coat, Closure Type Buttons, Color White with Black Pinstrips, Features Moisture Resistant Finish, Gender Men's, Material Polyester/Nylon, Number of Pockets 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.