Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4TVZ7
Zoro #
G0098856
UPC #
190735102107
Country of Origin
China
Dimensions
Size
S
Length
27"
Details
Item
Collared Lab Jacket
Color
White
Material
Polyester/Cotton
Closure Type
Buttons
Number of Pockets
2
Gender
Women's
Description
Collared Lab Jacket, Closure Type Buttons, Color White, Gender Women's, Material Polyester/Cotton, Number of Pockets 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.