Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4TWE8
Zoro #
G0099224
UPC #
190735102367
Country of Origin
India
Dimensions
Size
L
Length
44"
Fits Chest Size
41" to 42"
Details
Item
Collared Shop Coat
Color
Navy
Material
Polyester/Cotton
Closure Type
Snaps
Gender
Men's
Number of Pockets
4
Industry Type
Healthcare
Cuff Style
Open
Description
Collared Shop Coat, Closure Type Snaps, Color Navy, Gender Men's, Material Polyester/Cotton, Number of Pockets 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.